Motion
VG-NG51-SX-100

SYSTEM PLAST
VG-NG51-SX-100

Flat Top Conveyor Chain Accessory - Neck Guide, Dark Grey, Nolu-SX Material
MI ITEM #06901465
MFR #VG-NG51-SX-100
Price$5.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-NG51-SX-100

Flat Top Conveyor Chain Accessory - Neck Guide, Dark Grey, Nolu-SX Material
MI ITEM #06901465
MFR #VG-NG51-SX-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.34/ft

Specifications

Dimensions

  • Length
    250 ft
  • Maximum Sheath Width
    0.5000 in
  • Overall Height
    0.2700 in
  • Overall Width
    0.5000 in
  • Weight
    0.05 lbs
  • Width
    0.5000 in

Details

  • Accessory Type
    Neck Guide
  • Additional Details
    Neck Guide: 0.5"W X 0.27"H X 1200"L Dark Grey Nolu-SX
  • CAD Drawing
  • Color
    Dark Grey
  • Insert Material
    Nolu-SX
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-NG51-SX-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405534117
  • Material
    Nolu-SX

Overview

Mfr description
VG-NG51-SX-100
  • Ram extruded ultra low friction dry lubricated reinforced UHMW-PE (SX). Nolu-SX is the same proprietary blend of UHMW-PE and sollid lubricants as Nolu-SR, however Nolu-SX has additional proprietary ingredients that reduces the thermal expansion or contraction of the material. The thermal expansion is reduced by up to 40% compared to standard uHMW products, making it the ideal material for neck guides. Reduces conveyed product scratches and damages High wear resistance and impact strength High wear resistance and impact strength FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought