Motion
VG-205-E-316-P

SYSTEM PLAST
VG-205-E-316-P

L BRACKET,3/16IN Plated Steel;
Mi Item #06901470
MFR #VG-205-E-316-P
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-E-316-P

L BRACKET,3/16IN Plated Steel;
Mi Item #06901470
MFR #VG-205-E-316-P

Mfr description
VG-205-E-316-P
  • Long angle bracket (double slot). Zinc plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Overall Height
    7.7500 in
  • Weight
    0.65 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • Insert Material
    ZINC PLATED STEEL
  • Manufacturer Catalog Number
    VG-205-E-316-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529298
  • Material
    ZINC PLATED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)