Motion
VG-205-E-14-S

SYSTEM PLAST
VG-205-E-14-S

102189262
MI ITEM #06901471
MFR #VG-205-E-14-S
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-E-14-S

102189262
MI ITEM #06901471
MFR #VG-205-E-14-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.00/each

Specifications

Dimensions

  • Length
    8.65, 3.2500 in
  • Maximum Sheath Width
    1.5000 in
  • Overall Height
    7.7500 in
  • Overall Width
    1.5000 in
  • Weight
    0.86 lbs, 0.65
  • Width
    9.5, 1.5000 in

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-E-14-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529281
  • Material
    Stainless Steel

Overview

Mfr description
VG-205-E-14-S
  • Long angle bracket (double slot). Polished stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought