Motion
VG-205-E-14-P

SYSTEM PLAST
VG-205-E-14-P

L BRACKET,1/4IN PLATED STEEL,E ONL
MI ITEM #06901472
MFR #VG-205-E-14-P
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-E-14-P

L BRACKET,1/4IN PLATED STEEL,E ONL
MI ITEM #06901472
MFR #VG-205-E-14-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.07/each

Specifications

Dimensions

  • Height
    7.75 in, 0.4
  • Length
    3.1, 3.25 in
  • Mount Thickness
    0.2500 in
  • Thickness
    1/4 in
  • Width
    2.7

Details

  • Description
    Long Angle Bracket (Double slot)
  • Manufacturer Catalog Number
    VG-205-E-14-P
  • Manufacturer Upc Number
    787405529274
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Overview

Mfr description
VG-205-E-14-P
  • Long angle bracket (double slot). Zinc plated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought