Motion
VG-205-C-316-P

SYSTEM PLAST
VG-205-C-316-P

L BRACKET 3/16 PL C ONL;Y
MI ITEM #06901474
MFR #VG-205-C-316-P
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-C-316-P

L BRACKET 3/16 PL C ONL;Y
MI ITEM #06901474
MFR #VG-205-C-316-P

Mfr description
VG-205-C-316-P
  • Gusseted angle bracket. Zinc plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    3.75 in
  • Mount Thickness
    0.1875 in
  • Thickness
    3/16 in

Details

  • Description
    Gusseted Angle Bracket
  • Manufacturer Catalog Number
    VG-205-C-316-P
  • Manufacturer Upc Number
    787405529250
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)