Motion
VG-205-C-14-S

SYSTEM PLAST
VG-205-C-14-S

Flat Top Conveyor Chain Accessory - L-Bracket, 0.2500 in Width, Stainless Steel Material
MI ITEM #06901476
MFR #VG-205-C-14-S
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-C-14-S

Flat Top Conveyor Chain Accessory - L-Bracket, 0.2500 in Width, Stainless Steel Material
MI ITEM #06901476
MFR #VG-205-C-14-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.60/each

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Weight
    1.14 lbs
  • Width
    0.2500 in

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-C-14-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529229
  • Material
    Stainless Steel

Overview

Mfr description
VG-205-C-14-S
  • Gusseted angle bracket. Polished stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text