Motion
VG-205-B-316-S

SYSTEM PLAST
VG-205-B-316-S

L BRACKET 3/16 SS B ONLY
Mi Item #06901478
MFR #VG-205-B-316-S
Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-B-316-S

L BRACKET 3/16 SS B ONLY
Mi Item #06901478
MFR #VG-205-B-316-S

Mfr description
VG-205-B-316-S
  • Standard angle bracket. Polished stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.70/each

Specifications

Dimensions

  • Overall Height
    3.7500 in
  • Weight
    0.44 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-B-316-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529205
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)