Motion
VG-205-B-18-S

SYSTEM PLAST
VG-205-B-18-S

BRACKET,L,1/8 in SS,B
Mi Item #06901480
MFR #VG-205-B-18-S
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-B-18-S

BRACKET,L,1/8 in SS,B
Mi Item #06901480
MFR #VG-205-B-18-S

Mfr description
VG-205-B-18-S
  • Standard angle bracket. Polished stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Overall Height
    3.7500 in
  • Weight
    0.26 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-B-18-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529182
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)