Motion
VG-205-A-316-S

SYSTEM PLAST
VG-205-A-316-S

Flat Top Conveyor Chain Accessory - L-Bracket, 0.1875 in Width, Stainless Steel Material
Mi Item #06901484
MFR #VG-205-A-316-S
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-A-316-S

Flat Top Conveyor Chain Accessory - L-Bracket, 0.1875 in Width, Stainless Steel Material
Mi Item #06901484
MFR #VG-205-A-316-S

Mfr description
VG-205-A-316-S
  • Long angle bracket (double slot). Polished stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Length
    2.5
  • Overall Height
    5.3000 in
  • Weight
    0.48 lbs, 0.5
  • Width
    5.2, 0.1875 in

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-A-316-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529144
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)