Motion
VG-205-A-316-P

SYSTEM PLAST
VG-205-A-316-P

L BRACKET 3/16 PL A ONLY
MI ITEM #06901485
MFR #VG-205-A-316-P
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-A-316-P

L BRACKET 3/16 PL A ONLY
MI ITEM #06901485
MFR #VG-205-A-316-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.61/each

Specifications

Dimensions

  • Height
    5.3 in
  • Length
    3.25 in
  • Mount Thickness
    0.1875 in
  • Thickness
    3/16 in

Details

  • Description
    Long Angle Bracket (Double Slot)
  • Manufacturer Catalog Number
    VG-205-A-316-P
  • Manufacturer Upc Number
    787405529137
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Overview

Mfr description
VG-205-A-316-P
  • Long angle bracket (double slot). Zinc plated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text