Motion
VG-205-A-18-S

SYSTEM PLAST
VG-205-A-18-S

L BRACKET 1/8 SS A ONLY
MI ITEM #06901486
MFR #VG-205-A-18-S
Price$33.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-A-18-S

L BRACKET 1/8 SS A ONLY
MI ITEM #06901486
MFR #VG-205-A-18-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.37/each

Specifications

Dimensions

  • Height
    5.3 in
  • Length
    3.25 in
  • Mount Thickness
    0.1250 in
  • Thickness
    1/8 in

Details

  • Description
    Long Angle Bracket (Double Slot)
  • Manufacturer Catalog Number
    VG-205-A-18-S
  • Manufacturer Upc Number
    787405529120
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Overview

Mfr description
VG-205-A-18-S
  • Long angle bracket (double slot). Polished stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text