Motion
VG-205-A-14-P

SYSTEM PLAST
VG-205-A-14-P

L BRACKET 1/4 PL A ONLY
Mi Item #06901489
MFR #VG-205-A-14-P
Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-A-14-P

L BRACKET 1/4 PL A ONLY
Mi Item #06901489
MFR #VG-205-A-14-P

Mfr description
VG-205-A-14-P
  • Long angle bracket (double slot). Zinc plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.11/each

Specifications

Dimensions

  • Overall Height
    5.3000 in
  • Weight
    0.60 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • Insert Material
    ZINC PLATED STEEL
  • Manufacturer Catalog Number
    VG-205-A-14-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405529090
  • Material
    ZINC PLATED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)