Specifications
Dimensions
- Maximum Sheath Width8.0000 in
- Overall Height1.1880 in
- Overall Width8.0000 in
- Radius24.0000 in
- Weight8.77 lbs
- Width8.0000 in
Details
- Accessory TypeCurved and Straight Tracks (TAB)
- Additional DetailsTab Curve Track; Radius: 24-in, Series: VT-SR-982, Height: 1.188-in , Track Width: 8-in , Material: NOLU-SR
- Chain Number882TAB-K7-1/2
- ColorDark Grey
- Insert MaterialNOLU-SR
- Manufacturer Catalog NumberVT-SR-982-T-24-0750
- Manufacturer Product Page
- Manufacturer Upc Number787405528284
- MaterialNOLU-SR
Overview
Mfr description
VT-SR-982-T-24-0750
- ValuTrac Curve for tab chain. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius Used with 882 series 7 1/2 inch wide tab chain.