Overview
Mfr description
VT-SR-982-T-24-0450
- ValuTrac Curve for tab chain. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius Used with 882 series 4 1/2 inch wide tab chain.
Specifications
- Accessory TypeCurved and Straight Tracks (TAB)
- MaterialNOLU-SR
- ColorDark Grey
- Insert MaterialNOLU-SR
- Width5.0000 in
- Overall Height1.1880 in
- Maximum Sheath Width5.0000 in
- Chain Number882TAB-K4-1/2
- Radius24.0000 in
- Manufacturer Product Page
- Manufacturer Upc Number787405528277
- Overall Width5.0000 in
- Weight4.40 lbs
- Additional DetailsTab Curve Track; Radius: 24-in, Series: VT-SR-982, Height: 1.188-in , Track Width: 5-in , Material: NOLU-SR
- Manufacturer Catalog NumberVT-SR-982-T-24-0450
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data