Motion
VT-SR-980-T-18-0325

SYSTEM PLAST
VT-SR-980-T-18-0325

Flat Top Conveyor Chain Accessory - Curved Track, Dark Grey, 3.7500 in Width, Nolu-SR Dark Grey Material
MI ITEM #06901494
MFR #VT-SR-980-T-18-0325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-SR-980-T-18-0325

Flat Top Conveyor Chain Accessory - Curved Track, Dark Grey, 3.7500 in Width, Nolu-SR Dark Grey Material
MI ITEM #06901494
MFR #VT-SR-980-T-18-0325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VT-SR-980-T-18-0325
  • ValuTrac Curve for tab chain. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction. Reduces energy and water consumption Extends life of mating surfaces 18 inch radius Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.

Specifications

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Material
    NOLU-SR
  • Color
    Dark Grey
  • Insert Material
    NOLU-SR
  • Width
    3.7500 in
  • Overall Height
    1.0000 in
  • Maximum Sheath Width
    3.7500 in
  • Chain Number
    879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4
  • Radius
    18.0000 in
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    787405528239
  • Overall Width
    3.7500 in
  • Weight
    2.04 lbs
  • Additional Details
    Tab Curve Track; Radius: 18-in, Series: VT-SR-980, Height: 1-in , Track Width: 3.75-in , Material: NOLU-SR
  • Manufacturer Catalog Number
    VT-SR-980-T-18-0325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text