Motion
VT-S-982-T-S-0450-10

SYSTEM PLAST
VT-S-982-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Grey, 5.0000 in Width, Nolu-S Grey Material
Mi Item #06901503
MFR #VT-S-982-T-S-0450-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-S-982-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Grey, 5.0000 in Width, Nolu-S Grey Material
Mi Item #06901503
MFR #VT-S-982-T-S-0450-10

Mfr description
VT-S-982-T-S-0450-10
  • ValuTrac Straight section for tab chain. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Extends life of mating surfaces Used with 882 series 4 1/2 inch wide tab chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Overall Height
    1.1880 in
  • Radius
    24.0000 in
  • Weight
    12.70 lbs
  • Width
    5.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Straight Track; Length: 10-ft, Series: VT-S-982, Height: 1.188-in , Track Width: 5-in , Material: NOLU-S
  • CAD Drawing
  • Chain Number
    882TAB-K4-1/2
  • Color
    Grey
  • Insert Material
    NOLU-S
  • Manufacturer Catalog Number
    VT-S-982-T-S-0450-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405528123
  • Material
    NOLU-S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)