Motion
VT-S-980-T-24-0450

SYSTEM PLAST
VT-S-980-T-24-0450

Flat Top Conveyor Chain Accessory - Curve Track, Grey, 5 in Width, Nolu-S Material
MI ITEM #06901511
MFR #VT-S-980-T-24-0450
Price$399.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-S-980-T-24-0450

Flat Top Conveyor Chain Accessory - Curve Track, Grey, 5 in Width, Nolu-S Material
MI ITEM #06901511
MFR #VT-S-980-T-24-0450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$399.81/each

Specifications

Dimensions

  • Maximum Sheath Width
    5.0000 in
  • Overall Height
    1.0000 in
  • Overall Width
    5.0000 in
  • Radius
    24.0000 in
  • Weight
    4.80 lbs
  • Width
    5.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT-S-9, Height: 1-in , Track Width: 5-in , Material: NOLU-S
  • Chain Number
    879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2
  • Color
    Grey
  • Insert Material
    NOLU-S
  • Manufacturer Catalog Number
    VT-S-980-T-24-0450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405527843
  • Material
    NOLU-S

Overview

Mfr description
VT-S-980-T-24-0450
  • ValuTrac Curve for tab chain. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought