Motion
VT-980-T-S-0450-10

SYSTEM PLAST
VT-980-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Black, 5 in Width, Nolu-BR Material
MI ITEM #06901567
MFR #VT-980-T-S-0450-10
Price$735.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-980-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Black, 5 in Width, Nolu-BR Material
MI ITEM #06901567
MFR #VT-980-T-S-0450-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$735.98/each

Specifications

Dimensions

  • Length
    10 ft
  • Overall Height
    1.0000 in
  • Width
    5 in

Details

  • Accessory Type
    Straight Track
  • Chain Number
    879TAB/880TAB/881TAB-K4-1/2
  • Color
    Black
  • Manufacturer Upc Number
    787405526471
  • Material
    Nolu-BR

Overview

Mfr description
VT-980-T-S-0450-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought