Motion
VT-980-T-S-0325-10

SYSTEM PLAST
VT-980-T-S-0325-10

Solus® Flat Top Conveyor Chain Accessory - Straight Section Track, 10 ft Overall Length, Black, 3-3/4 in Width, UHMWPE Material
Mi Item #06901568
MFR #VT-980-T-S-0325-10
Price$606.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-980-T-S-0325-10

Solus® Flat Top Conveyor Chain Accessory - Straight Section Track, 10 ft Overall Length, Black, 3-3/4 in Width, UHMWPE Material
Mi Item #06901568
MFR #VT-980-T-S-0325-10

Mfr description
VT-980-T-S-0325-10
  • ValuTrac Straight section for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.99/each

Specifications

Dimensions

  • Length
    10 ft
  • Overall Height
    1.0000 in
  • Weight
    8.82 lbs
  • Width
    3-3/4 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Straight Track; Length: 10-ft, Series: VT-980, Height: 1-in , Track Width: 3.75-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-980-T-S-0325-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405526440
  • Material
    NOLU-BR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)