Motion
VT2-982-T-24-0450

SYSTEM PLAST
VT2-982-T-24-0450

Flat Top Conveyor Chain Accessory - Curved Track, Black, 5.0000 in Width, Nolu-BR Black Material
Mi Item #06901612
MFR #VT2-982-T-24-0450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT2-982-T-24-0450

Flat Top Conveyor Chain Accessory - Curved Track, Black, 5.0000 in Width, Nolu-BR Black Material
Mi Item #06901612
MFR #VT2-982-T-24-0450

Mfr description
VT2-982-T-24-0450
  • ValuTrac II Curve for tab chain. Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick. No entrapment or debris buildup areas for easy cleaning. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 882 series 4 1/2 inch wide tab chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Sheath Width
    5.0000 in
  • Overall Height
    1.1880 in
  • Overall Width
    5.0000 in
  • Radius
    24.0000 in
  • Weight
    4.32 lbs
  • Width
    5.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT2-982, Height: 1.188-in , Track Width: 5-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    882TAB-K4-1/2
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT2-982-T-24-0450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405524156
  • Material
    NOLU-BR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)