Motion
VG-VSR
RING,VERT,STACKING,PA
Mi Item #06901622
MFR #VG-VSR
Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RING,VERT,STACKING,PA
Mi Item #06901622
MFR #VG-VSR

Mfr description
VG-VSR RING,VERT,STACKING,PA
  • Stacking ring used with VG-202/203 brackets and cap series where increased height is necessary. Polyamide material. When stacking rings are used the rod center line changes and a longer bolt is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.27/each

Specifications

Dimensions

  • Rod Diameter
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Vertical Stacking Ring- Polyamide for VG-202/203
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-VSR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405523753
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)