Motion
VG-SSWF-SD-20

SYSTEM PLAST
VG-SSWF-SD-20

Flat Guide Rail - Standard - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 1.00 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06901645
MFR #VG-SSWF-SD-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSWF-SD-20

Flat Guide Rail - Standard - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 1.00 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06901645
MFR #VG-SSWF-SD-20

Mfr description
VG-SSWF-SD-20
  • Ram extruded UHMW-PE with static dissipating additives (SD). Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance Static dissipating additives FDA & USDA complaint material. 304 stainless steel sheath
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.6900 in
  • Length
    20 ft
  • Wear Surface Width
    1.0000 in

Details

  • Color
    Black
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.06
  • Manufacturer Catalog
  • Material
    Nolu-SD
  • Max Continuous Service Temperature
    180 °F
  • Rail Color
    Black
  • Rail Material
    UHMW
  • Rail Type
    Standard - Static Dissipating
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4000 - 5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)