Overview
Mfr description
VG-SSWF-SD-10
- Ram extruded UHMW-PE with static dissipating additives (SD). Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance Static dissipating additives FDA & USDA complaint material. 304 stainless steel sheath
Specifications
- Rail TypeStandard - Static Dissipating
- Length10 ft
- Wear Surface Width1.0000 in
- Rail MaterialUHMW
- Rail ColorBlack
- Sheath Channel MaterialStainless Steel
- Height0.6900 in
- Steel Gauge14 ga
- Density UHMW0.034 lb/in³
- Density Stainless Steel0.283 lb/in³
- Uhmw Tensile Strength4000 - 5500 psi
- Steel Tensile Strength70000 psi
- Max Continuous Service Temperature180 °F
- Dynamic Coefficient Of Friction0.06
- Manufacturer Catalog
- ColorBlack
- MaterialNolu-SD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data