Specifications
Dimensions
- Height0.69 in
- Length8.00 ft
- Wear Surface Width1.25 in
Details
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
- Max Continuous Service Temperature180 °F
- Rail ColorBlack
- Rail MaterialUHMW
- Rail TypeSolid - Static Dissipating
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4000 - 5500 psi
Overview
Mfr description
VG-SSWFS-1.25-SD-8