Specifications
Dimensions
- Height0.6900 in
- Length12 ft
- Wear Surface Width1.2500 in
Details
- ColorGrey
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.06
- Manufacturer Catalog
- MaterialNolu-S
- Max Continuous Service Temperature140 °F
- Rail ColorGray
- Rail MaterialUHMW Nolus-S
- Rail TypeSolid - Self Lubricating
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4000 - 5500 psi