Specifications
Dimensions
- Height0.6900 in
- Length12 ft
- Wear Surface Width1.0000 in
Details
- CAD Drawing
- ColorGrey
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.06
- Manufacturer Catalog
- MaterialNolu-S
- Max Continuous Service Temperature140 °F
- Rail ColorGray
- Rail MaterialUHMW Nolus-S
- Rail TypeStandard - Self Lubricating
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4000 - 5500 psi
Overview
Mfr description
VG-SSWF-NS-12
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.