Motion
VG-SSWF-NS-10

SYSTEM PLAST
VG-SSWF-NS-10

Flat Guide Rail - Standard - Self Lubricating Rail, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.0000 in Wear Surface Width, 10 ft Overall Length
Mi Item #06901664
MFR #VG-SSWF-NS-10
Price$22.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSWF-NS-10

Flat Guide Rail - Standard - Self Lubricating Rail, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.0000 in Wear Surface Width, 10 ft Overall Length
Mi Item #06901664
MFR #VG-SSWF-NS-10

Mfr description
VG-SSWF-NS-10
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/ft

Specifications

Dimensions

  • Height
    0.6900 in
  • Length
    10 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Wear Surface Width
    1.0000 in
  • Width
    1.0000 in

Details

  • CAD Drawing
  • Color
    Grey
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.06
  • Manufacturer Catalog
  • Material
    Nolu-S
  • Max Continuous Service Temperature
    140 °F
  • Maximum Temperature
    140 °F, 60 °C
  • Rail Color
    Gray
  • Rail Material
    UHMW Nolus-S
  • Rail Type
    Standard - Self Lubricating
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4000 - 5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)