Motion
VG-SSUT-1.00-S-10

SYSTEM PLAST
VG-SSUT-1.00-S-10

RAIL,GUIDE,NOLU-S,10'
Mi Item #06901666
MFR #VG-SSUT-1.00-S-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSUT-1.00-S-10

RAIL,GUIDE,NOLU-S,10'
Mi Item #06901666
MFR #VG-SSUT-1.00-S-10

Mfr description
VG-SSUT-1.00-S-10
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Width
    1.0000 in
  • Length
    10 ft
  • Maximum Sheath Width
    1.18
  • Overall Height
    1.0000 in

Details

  • Accessory Type
    Conical Guides
  • CAD Drawing
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405521575
  • Rail Type
    Conical Guides
  • Sheath Material
    Nolu-S
  • Steel Gauge
    14 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)