Motion
VG-SSTS-1.25-SD-12

SYSTEM PLAST
VG-SSTS-1.25-SD-12

Tee Guide Rail - Solid - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 1.25 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06901668
MFR #VG-SSTS-1.25-SD-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSTS-1.25-SD-12

Tee Guide Rail - Solid - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 1.25 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06901668
MFR #VG-SSTS-1.25-SD-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-SSTS-1.25-SD-12

Specifications

  • Rail Type
    Solid - Static Dissipating
  • Wear Surface Width
    1.25 in
  • Length
    12.00 ft
  • Rail Material
    UHMW
  • Sheath Channel Material
    Stainless Steel
  • Rail Color
    Black
  • Height
    0.79 in
  • Steel Gauge
    14 ga
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    180 °F
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text