Overview
Mfr description
VG-SSTS-1.00-SD-20
Specifications
- Rail TypeSolid - Static Dissipating
- Wear Surface Width1.00 in
- Length20.00 ft
- Rail MaterialUHMW
- Sheath Channel MaterialStainless Steel
- Rail ColorBlack
- Height0.79 in
- Steel Gauge14 ga
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Uhmw Tensile Strength4,000 - 5,500 psi
- Steel Tensile Strength70000 psi
- Max Continuous Service Temperature180 °F
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data