Motion
VG-SSTG-02-NS-20

SYSTEM PLAST
VG-SSTG-02-NS-20

Chain Guide - Self Lubricating - 882 Series Chain Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.19 in Wear Surface Width, 20.00 ft Overall Length
MI ITEM #06901687
MFR #VG-SSTG-02-NS-20
Your Price$26.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSTG-02-NS-20

Chain Guide - Self Lubricating - 882 Series Chain Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.19 in Wear Surface Width, 20.00 ft Overall Length
MI ITEM #06901687
MFR #VG-SSTG-02-NS-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.10/ft(List $32.62)

Overview

Mfr description
VG-SSTG-02-NS-20
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Specifications

  • Rail Type
    Self Lubricating - 882 Series Chain
  • Length
    240 in
  • Rail Material
    UHMW Nolus-S
  • Rail Color
    Gray
  • Sheath Channel Material
    Stainless Steel
  • Wear Surface Width
    1.19 in
  • Additional Details
    Economical alternative to other chain guiding systems. For use with 882-4-1/2 and 882-LBP-3-3/4 style chains.
  • Height
    1.07 in / 27.2 mm
  • Steel Gauge
    14 ga
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    180 °F
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • CAD Drawing
  • Color
    Grey
  • FDA Accepted
    Yes
  • Group & Class
    Guide RAILs
  • Manufacturer Catalog Number
    VG-SSTG-02-NS-20
  • Manufacturer Upc Number
    787405521018
  • UPC_NO
    787405521018
  • Material
    Nolu-S
  • Maximum Temperature
    140 °F
  • Minimum Bend Radius
    4
  • Model Type
    Tab Chain Guide Rail
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Sheath Material
    Stainless Steel
  • Sheath Thickness (in)
    0.078 in
  • Width
    1.19 in / 30.2 mm
  • Manufacturer Product Page
  • Weight
    0.63 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought