Motion
VG-SSTG-02-NS-10

SYSTEM PLAST
VG-SSTG-02-NS-10

Chain Guide - Self Lubricating - 882 Series Chain Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.19 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06901689
MFR #VG-SSTG-02-NS-10
Price$29.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSTG-02-NS-10

Chain Guide - Self Lubricating - 882 Series Chain Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 1.19 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06901689
MFR #VG-SSTG-02-NS-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.09/ft

Specifications

Dimensions

  • Height
    1.07 in / 27.2 mm
  • Length
    120 in
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.078 in
  • Wear Surface Width
    1.19 in
  • Weight
    0.63 lb
  • Width
    1.19 in / 30.2 mm

Details

  • Additional Details
    Economical alternative to other chain guiding systems. For use with 882-4-1/2 and 882-LBP-3-3/4 style chains.
  • CAD Drawing
  • Color
    Grey
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • FDA Accepted
    Yes
  • Group & Class
    Guide RAILs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSTG-02-NS-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405520998
  • Material
    Nolu-S
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    140 °F
  • Model Type
    Tab Chain Guide Rail
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Gray
  • Rail Material
    UHMW Nolus-S
  • Rail Type
    Self Lubricating - 882 Series Chain
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • UPC_NO
    787405520998

Overview

Mfr description
VG-SSTG-02-NS-10
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought