Overview
Mfr description
VG-SST-.75-B-12
Specifications
- Rail TypeStandard
- Wear Surface Width0.75 in
- Length12.00 ft
- Rail MaterialUHMW
- Sheath Channel MaterialStainless Steel
- Rail ColorBlack
- Height0.83 in
- Steel Gauge14 ga
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Uhmw Tensile Strength4,000 - 5,500 psi
- Steel Tensile Strength70000 psi
- Max Continuous Service Temperature180 °F
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data