Specifications
Dimensions
- Height0.83 in
- Length12.00 ft
- Wear Surface Width1.25 in
Details
- CAD Drawing
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
- Max Continuous Service Temperature180 °F
- Rail ColorGray
- Rail MaterialUHMW Nolus-S
- Rail TypeStandard - Self Lubricating
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4,000 - 5,500 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)