Motion
VG-SSRS-SD-12

SYSTEM PLAST
VG-SSRS-SD-12

Round Guide Rail - Solid - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 0.6700 in Wear Surface Width, 12.00 ft Overall Length
Mi Item #06901750
MFR #VG-SSRS-SD-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSRS-SD-12

Round Guide Rail - Solid - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 0.6700 in Wear Surface Width, 12.00 ft Overall Length
Mi Item #06901750
MFR #VG-SSRS-SD-12

Mfr description
VG-SSRS-SD-12
  • Ram extruded UHMW-PE with static dissipating additives (SD)
  • Ultra high molecular weight material can be used in a variety of applications
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    144 in
  • Minimum Bend Radius
    3
  • Wear Surface Width
    0.6700 in
  • Width
    17 mm

Details

  • Color
    Black
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSRS-SD-12
  • Manufacturer Upc Number
    787405519442
  • Material
    Nolu-SD
  • Max Continuous Service Temperature
    180 °F
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Black
  • Rail Material
    UHMW
  • Rail Type
    Solid - Static Dissipating
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 PSI - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)