Overview
Mfr description
VG-SSRS-NS-8
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds
- Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
Specifications
- Rail TypeSolid - Self Lubricating
- Length96 in
- ColorGrey
- Rail MaterialUHMW Nolus-S
- Sheath Channel MaterialStainless Steel
- Rail ColorGray
- Wear Surface Width0.6700 in
- Height0.6700 in
- Steel Gauge14 ga
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Uhmw Tensile Strength4,000 PSI - 5,500 psi
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-SSRS-NS-8
- Steel Tensile Strength70000 psi
- Manufacturer Upc Number787405519381
- Max Continuous Service Temperature180 °F
- Dynamic Coefficient Of Friction0.09
- MaterialNolu-S
- Minimum Bend Radius3
- Product LineGuide Products
- Product TypesConical Guides
- Width17 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data