Motion
VG-SSRS-NS-12

SYSTEM PLAST
VG-SSRS-NS-12

Round Guide Rail - Solid - Self Lubricating Rail, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 0.6700 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06901754
MFR #VG-SSRS-NS-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSRS-NS-12

Round Guide Rail - Solid - Self Lubricating Rail, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 0.6700 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06901754
MFR #VG-SSRS-NS-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    144 in
  • Minimum Bend Radius
    3
  • Wear Surface Width
    0.6700 in
  • Width
    17 mm

Details

  • Color
    Grey
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSRS-NS-12
  • Manufacturer Upc Number
    787405519343
  • Material
    Nolu-S
  • Max Continuous Service Temperature
    180 °F
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Gray
  • Rail Material
    UHMW Nolus-S
  • Rail Type
    Solid - Self Lubricating
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 PSI - 5,500 psi

Overview

Mfr description
VG-SSRS-NS-12
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath
  • Nolu-S is a proprietary blend of UHMW-PE and solid lubricants
  • Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW
  • Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds
  • Extends life of mating surfaces Reduces energy and water consumption
  • Reduces conveyed product scratches and damages
  • High wear resistance and impact strength
  • Minimizes product pulsation on conveyors
  • FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought