Motion
VG-SSMT-SD-10

SYSTEM PLAST
VG-SSMT-SD-10

Modified Tee Guide Rail - Standard - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 0.29 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06901774
MFR #VG-SSMT-SD-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSMT-SD-10

Modified Tee Guide Rail - Standard - Static Dissipating Rail, Black, UHMW Insert, Stainless Steel Channel, 0.29 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06901774
MFR #VG-SSMT-SD-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-SSMT-SD-10
  • Ram extruded UHMW-PE with static dissipating additives (SD)
  • Ultra high molecular weight material can be used in a variety of applications
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
  • Low friction High wear resistance Static dissipating additives FDA & USDA complaint material
  • 304 stainless steel sheath

Specifications

  • Rail Type
    Standard - Static Dissipating
  • Length
    120 in
  • Color
    Black
  • Rail Color
    Black
  • Sheath Channel Material
    Stainless Steel
  • Wear Surface Width
    0.29 in
  • Rail Material
    UHMW
  • FDA Accepted
    Yes
  • Height
    0.71 in
  • Steel Gauge
    14 ga
  • Density UHMW
    0.034 lb/in³
  • Density Stainless Steel
    0.283 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog Number
    VG-SSMT-SD-10
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • Manufacturer Upc Number
    787405518759
  • Steel Tensile Strength
    70000 psi
  • Material
    Nolu-SD
  • Max Continuous Service Temperature
    180 °F
  • Manufacturer Catalog
  • Maximum Temperature
    180
  • Minimum Bend Radius
    4
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Sheath Material
    Stainless Steel
  • Sheath Thickness (in)
    0.078 in
  • Width
    0.84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text