Motion
VG-SSMS-8

SYSTEM PLAST
VG-SSMS-8

Modified Guide Rail - Solid Rail, Natural White, UHMW Insert, Stainless Steel Channel, 0.46 in Wear Surface Width, 8.00 ft Overall Length
Mi Item #06901783
MFR #VG-SSMS-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSMS-8

Modified Guide Rail - Solid Rail, Natural White, UHMW Insert, Stainless Steel Channel, 0.46 in Wear Surface Width, 8.00 ft Overall Length
Mi Item #06901783
MFR #VG-SSMS-8

Mfr description
VG-SSMS-8
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. 304 stainless steel sheath.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    8 ft
  • Wear Surface Width
    0.4600 in

Details

  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSMS-8
  • Manufacturer Upc Number
    787405518414
  • Max Continuous Service Temperature
    180 °F
  • Rail Color
    White
  • Rail Material
    UHMW-PE
  • Rail Type
    Solid
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4000 - 5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)