Specifications
Dimensions
- Height1.21 in
- Length240 in
- Minimum Bend Radius6
- Sheath Thickness (in)0.078 in
- Wear Surface Width1.00 in
- Width1.25 in
Details
- CAD Drawing
- ColorGrey
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.09
- FDA AcceptedYes
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-SSLT-1.0X.38-NS-20
- Manufacturer Upc Number787405517967
- MaterialNolu-S
- Max Continuous Service Temperature180 °F
- Maximum Temperature140 °F
- Product LineGuide Products
- Product TypesGuide RAILs
- Rail ColorGray
- Rail MaterialUHMW Nolus-S
- Rail TypeStandard - Self Lubricating
- Sheath Channel MaterialStainless Steel
- Sheath MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- StyleEll Tee Guide Rail
- Uhmw Tensile Strength4,000 - 5,500 psi
- UPC_NO787405517967
Overview
Mfr description
VG-SSLT-1.0X.38-NS-20
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.