Overview
Mfr description
VG-SSFS-SD-20
Specifications
- Rail TypeSolid - Static Dissipating
- Length20.00 ft
- Wear Surface Width0.46 in
- Rail MaterialUHMW
- Rail ColorBlack
- Sheath Channel MaterialStainless Steel
- Height0.67 in
- Steel Gauge14 ga
- Density UHMW0.034 lb/in³
- Uhmw Tensile Strength4000 - 5500 psi
- Steel Tensile Strength70000 psi
- Max Continuous Service Temperature180 °F
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data