Motion
VG-SE-582-516

SYSTEM PLAST
VG-SE-582-516

SHAFT END 3/4, 5/16-18
Mi Item #06901823
MFR #VG-SE-582-516
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SE-582-516

SHAFT END 3/4, 5/16-18
Mi Item #06901823
MFR #VG-SE-582-516

Mfr description
VG-SE-582-516
  • Threaded stainless steel end for 3/4 inch diameter shafts. Use this insert and 3/4 x .065 tubing to make threaded shafts in minutes, with just a saw. Cut tubing to length, deburr, and press in VG-SE-582 shaft ends.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Shaft Size
    0.7500 in

Details

  • CAD Drawing
  • Color
    Stainless Steel
  • Group & Class
    Return Systems
  • Manufacturer Catalog Number
    VG-SE-582-516
  • Manufacturer Upc Number
    787405516809
  • Material
    Stainless Steel
  • Model Type
    Threaded End for 3/4 dia. Shafts
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    Stainless Steel
  • UPC_NO
    787405516809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)