Motion
VG-SE-582-38

SYSTEM PLAST
VG-SE-582-38

Flat Top Conveyor Chain Accessory - Threaded Tube End, Stainless Steel Material
Mi Item #06901824
MFR #VG-SE-582-38
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SE-582-38

Flat Top Conveyor Chain Accessory - Threaded Tube End, Stainless Steel Material
Mi Item #06901824
MFR #VG-SE-582-38

Mfr description
VG-SE-582-38
  • Threaded stainless steel end for 3/4 inch diameter shafts. Use this insert and 3/4 x .065 tubing to make threaded shafts in minutes, with just a saw. Cut tubing to length, deburr, and press in VG-SE-582 shaft ends.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Return Rollers and Accessories
  • Additional Details
    Threaded End for 3/4 dia. Shafts; 3/8-16 threading
  • Color
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-SE-582-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405516793
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)