Motion
VG-S58HR-10

SYSTEM PLAST
VG-S58HR-10

Bar - Round and Half Round Bar COVER, 0.6250 in Width, 10.0000 ft Length, Stainless Steel Insert Material, Stainless Steel Color
Mi Item #06901828
MFR #VG-S58HR-10
Price$41.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-S58HR-10

Bar - Round and Half Round Bar COVER, 0.6250 in Width, 10.0000 ft Length, Stainless Steel Insert Material, Stainless Steel Color
Mi Item #06901828
MFR #VG-S58HR-10

Mfr description
VG-S58HR-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.83/ft

Specifications

Dimensions

  • Height
    16 mm
  • Insert Width
    0.6250 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    0.33
  • Overall Height
    0.6300 in
  • Width
    0.6250 in

Details

  • Accessory Type
    Round and Half Round Bar COVER
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405516519
  • Material
    Stainless Steel
  • Rail Type
    Round and Half Round Bar COVER
  • Sheath Material
    Stainless Steel
  • UPC_NO
    787405516519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)