Motion
VG-QT-01

SYSTEM PLAST
VG-QT-01

Flat Top Conveyor Chain Accessory - Plastic Tether, 9 in Overall Length, PVC Material
Mi Item #06901850
MFR #VG-QT-01
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-QT-01

Flat Top Conveyor Chain Accessory - Plastic Tether, 9 in Overall Length, PVC Material
Mi Item #06901850
MFR #VG-QT-01

Mfr description
VG-QT-01
  • Clear PVC tether used to keep SpeedSet spacers close to the bracket,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Length
    9 in
  • Rod Diameter
    0.7500 in
  • Weight
    0.50 lbs

Details

  • Accessory Type
    SpeedSet (Spacer)
  • Additional Details
    Plastic Tether- 9"- Pack of 10
  • CAD Drawing
  • Insert Material
    PVC
  • Manufacturer Catalog Number
    VG-QT-01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405515826
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)