Motion
VG-QSC-20M

SYSTEM PLAST
VG-QSC-20M

Flat Top Conveyor Chain Accessory - Bracket, Green, Polypropylene Material
Mi Item #06901854
MFR #VG-QSC-20M
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-QSC-20M

Flat Top Conveyor Chain Accessory - Bracket, Green, Polypropylene Material
Mi Item #06901854
MFR #VG-QSC-20M

Mfr description
VG-QSC-20M
  • SpeedSet spacer. Easy to use color coded spacer that provides exact spacing for SpeedSet spring loaded brackets. Use VG-QT-01 tether to keep spacer close to the bracket for future use. Polypropylene material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Rod Diameter
    0.7500 in
  • Weight
    0.05 lbs

Details

  • Accessory Type
    SpeedSet (Spacer)
  • Additional Details
    SpeedSet Positioning Collar- Green- 20mm
  • CAD Drawing
  • Color
    Green
  • Insert Material
    POLYPROPYLENE
  • Manufacturer Catalog Number
    VG-QSC-20M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405515789
  • Material
    POLYPROPYLENE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)