Motion
VG-QSB-1.5

SYSTEM PLAST
VG-QSB-1.5

SPEEDSET SPACING BLOCK 1.5IN
Mi Item #06901859
MFR #VG-QSB-1.5
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-QSB-1.5

SPEEDSET SPACING BLOCK 1.5IN
Mi Item #06901859
MFR #VG-QSB-1.5

Mfr description
VG-QSB-1.5
  • SpeedSet positioning spacer. Can accommodate two positioning lengths in addition to the "home position". Gray PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Rod Diameter
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    SpeedSet (Spacer)
  • Additional Details
    SpeedSet Spacing Block, 1.5"
  • Color
    Gray
  • Insert Material
    PVC
  • Manufacturer Catalog Number
    VG-QSB-1.5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405515697
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)