Specifications
Dimensions
- Length5.0000 in
- Maximum Sheath Width1.9500 in
- Overall Width1.9500 in
- Rod Diameter0.7500 in
- Rod Length7.5000 in
- Weight1.36 lbs
- Width1.9500 in
Details
- Accessory TypeSpeedset (Cartridge)
- Additional DetailsSpeedSet Cartridge, 3/8 Tap,~5" Sleeve, 2-1/2" Travel
- Adjustment Range0 to 2.5 in
- CAD Drawing
- Insert MaterialStainless Steel
- Manufacturer Catalog NumberVG-Q-05-25-38
- Manufacturer Product Page
- Manufacturer Upc Number787405515598
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)