Motion
VG-Q-03-15-516

SYSTEM PLAST
VG-Q-03-15-516

Flat Top Conveyor Chain Accessory - SpeedSet Cartridge, 3 in Overall Length, Stainless Steel Material
Mi Item #06901867
MFR #VG-Q-03-15-516
Price$286.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-Q-03-15-516

Flat Top Conveyor Chain Accessory - SpeedSet Cartridge, 3 in Overall Length, Stainless Steel Material
Mi Item #06901867
MFR #VG-Q-03-15-516

Mfr description
VG-Q-03-15-516
  • SpeedSet cartridges solve conveyor line change problems quickly. Used for preset conveyor guide rail adjustability that is fast and accurate without the need for tools. Accurate adjustments due to the innovative positioning spacer design. SpeedSet cartridge rod sleeve must be firmly held in position for proper operation. Includes one QPC spacer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.54/each

Specifications

Dimensions

  • Length
    3.0000 in
  • Maximum Sheath Width
    1.9500 in
  • Overall Width
    1.9500 in
  • Rod Diameter
    0.7500 in
  • Rod Length
    4.5000 in
  • Weight
    0.99 lbs
  • Width
    1.9500 in

Details

  • Accessory Type
    Speedset (Cartridge)
  • Additional Details
    SpeedSet Cartridge, 5/16 Tap,~3" Sleeve, 1-1/2" Travel
  • Adjustment Range
    0 to 1.5 in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-Q-03-15-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405515444
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)