Motion
VG-PBG5-NS-100

SYSTEM PLAST
VG-PBG5-NS-100

GUIDE,BOTTLE,NOLU-S,100'
Mi Item #06901889
MFR #VG-PBG5-NS-100
Price$5.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-PBG5-NS-100

GUIDE,BOTTLE,NOLU-S,100'
Mi Item #06901889
MFR #VG-PBG5-NS-100

Mfr description
VG-PBG5-NS-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/ft

Specifications

Dimensions

  • Length
    100 ft
  • Overall Width
    14.20 mm

Details

  • Color
    Gray
  • Material
    Nolu-S
  • Product Line
    Guide Products
  • Product Types
    Neck Guide
  • Profile
    Body Side Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)